Shop All Recessed Troffer Lights
Lithonia Lighting
Drywall Grid Adapter Kit, F/2x2ft Troffer
Mfr # DGA22
Zoro # G3092092
original price:
$46.50
23% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 24 in
- Includes Adapter Frame, Screws
- Nominal Length 24 in
- Description/Special Features Adapter Frame for Recessed Fixture Installation into Drywall Ceiling
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DGA22
- Zoro # G3092092
- UPC # 784231093818
- Country of Origin United States
- Category Recessed Troffer Lights
Dimensions
Nominal Width | 24 in |
Nominal Length | 24 in |
Length | 24" |
Width | 24" |
Overall Length | 24 3/4 in |
Overall Width | 24 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 1/8 in |
Details
Includes | Adapter Frame, Screws |
Item | Drywall Grid Adapter Kit |
Description/Special Features | Adapter Frame for Recessed Fixture Installation into Drywall Ceiling |
For Use With | Any 2 ft x 2 ft Grid Troffer (Overall Trim 25 3/8 in W x 25 3/8 in L) |
Material | Acrylic |
Sub-Category | Fixture Hanging and Mounting |
Primary Color | White |
Finish | Unfinished |
Color | White |
Description
For Use With Any 2 ft x 2 ft Grid Troffer (Overall Trim 25 3/8 in W x 25 3/8 in L), 2 ft x 2 ft, 24 3/4 in Overall Length, Acrylic, Unfinished Finish, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mvr1000/vbu/ho replacement light bulb lamp (MVR1000/VBU/HO GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- ILC Replacement for Sylvania QHE 2x54t5ho/unv Psn-ht (QHE 2X54T5HO/UNV PSN-HT SYLVANIA)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- LITHONIA LIGHTING Volumetric Troffer, 2L, 2x2 (2VT8R 2 17 ADP BINP)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- Lithonia Lighting Recessed Troffer Lights