Shop All Screwdriver Accessories
Lithonia Lighting
Drywall Grid Adapter Kit, 1/8 in H
Mfr # DGA14
Zoro # G701209921
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any 1 ft x 4 ft Grid Troffer (Over All Trim 13 3/8 in x 49 3/8 in), Low-Profile Recessed LED Luminaire, VT Series LED Troffer
- Overall Length 49 3/8 in
- Standards NEMA
- Finish Unfinished
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DGA14
- Zoro # G701209921
- UPC # 784231089293
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Overall Length | 49 3/8 in |
Overall Width | 13 3/8 in |
Nominal Size | 1 ft x 4 ft |
Overall Height | 1/8 in |
Details
Item | Drywall Grid Adapter Kit |
For Use With | Any 1 ft x 4 ft Grid Troffer (Over All Trim 13 3/8 in x 49 3/8 in), Low-Profile Recessed LED Luminaire, VT Series LED Troffer |
Standards | NEMA |
Finish | Unfinished |
Material | Aluminum |
Color | White |
Product Type | Dry Wall Grid Adapter |
Description
For Use With Any 1 ft x 4 ft Grid Troffer (Over All Trim 13 3/8 in x 49 3/8 in), Low-Profile Recessed LED Luminaire, VT Series LED Troffer, 1 ft x 4 ft, 49 3/8 in Overall Length, Aluminum, Unfinished Finish, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- HHIP 1/2" X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0500)
- PROTO Screw Starter, 5-5/8 in., Slotted (J9853)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- STURTEVANT RICHMONT Ratchet, Square Drive, 1/8" Hole, 1/4" (853619)
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- Lithonia Lighting Screwdrivers and Nutdrivers