Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Door And Lens, F/6 Lamp Polycarbonate IBZ (Discontinued)
Mfr # DLIBZ19 PCL125
Zoro # G3100526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Door Frame
- Length 48"
- Warranty 1 yr
- Width 24-1/2"
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # DLIBZ19 PCL125
- Zoro # G3100526
- UPC # 745973301906
- Country of Origin Mexico
- Category Fluorescent Lighting Accessories
Dimensions
Length | 48" |
Width | 24-1/2" |
Nominal Height | 2 in |
Nominal Width | 24 1/2 in |
Height | 2" |
Nominal Length | 48 in |
Overall Width | 18 1/8 in |
Overall Height | 2 3/8 in |
Overall Length | 48 1/8 in |
Width (In.) | 24-1/2 |
Length (In.) | 48 |
Height (In.) | 2 |
Description
Door and Lens, For Use With 6 Lamp IBZ Series Fluorescent High Bay, 48 1/8 in Overall Length, 18 1/8 in Overall Width, 2 3/8 in Overall Height, Polycarbonate Lens Material, Clear Lens Color, Unfinished Finish, Door Frame Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.