Shop All LED Retrofit Kits
Lithonia Lighting
DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem
Mfr # LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1
Zoro # G400932779
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 6 in
- Watts 13 W
- Socket Type Integrated LED
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1
- Zoro # G400932779
- UPC # 194994911081
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 46 1/2 in |
Width | 7 5/8 in |
Height | 4 3/16 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 3/16 in |
Outside Diameter | 7 5/8 in |
Overall Length | 29 1/4 in |
Description
Retrofit Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 500 lm, 750 lm, 1,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 80, Voltage 120-277 V AC, Overall Height 4 3/16 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Open, Series LBR6, Outside Diameter 7 5/8 in, Compliance Type CA Title 20, CA Title 24, JA8, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- EVEREADY RC250BP Double Duty Flashlight, 280 mAh, NiMH, Rechargeable Battery, PR4 Krypton Lamp, 59 Lumens (RCL1FN2WR)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- ILC Replacement For EIKO, CDR5C840KU (CDR-5C-840K-U)
- Lithonia Lighting LED Retrofit Kits