Shop All Dimmer Switches
Lithonia Lighting
Dimmer, 4 Zone, Occupancy Controlled
Mfr # NPODM 4P DX IV
Zoro # G7290798
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Low Voltage
- Color Black, Gray, Ivory, Light Almond, Red, White
- Finish Gloss
- Networkable Control Networkable Control
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # NPODM 4P DX IV
- Zoro # G7290798
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Voltage | Low Voltage |
Color | Black, Gray, Ivory, Light Almond, Red, White |
Item | Dimmer |
Finish | Gloss |
Networkable Control | Networkable Control |
Mounting Type | Surface |
Control Device Type | Dimming Switch, Tunable Color Switch |
Regulatory Listing | C-UL-US, UL |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Product Type | Switch |
Compliance Listing | DLC Standard |
Series | NPODM |
Description
Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor DCR551LSB-1 Dicor Corporation Non-Leveling Lap Sealant - Black (DCR551LSB-1)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- LUTRON Diva C-L Dimmer La (DVWCL-153PH-LA)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- Lithonia Lighting Dimmer Switches