Lithonia Lighting

Decorative Fluorescent, Wraparound, 2 Lamp (Discontinued)


This Product is Discontinued
Shop for all Recessed Troffer Lights

Key Features

  • Lamp Type - Fixtures F17T8
  • Dimmable No
  • Mounting Surface or Suspended
  • IP Rating Not Rated
  • Description/Special Features Linear Side Prisms And Interlocking Diffuser Support Prevents Accidental Opening
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Width 10 in
Length 24"
Width 10"
Nominal Height 3 in
Nominal Length 2 ft
Height 3"
Overall Length 24 in
Overall Height 3 in
Overall Width 10 in

Description

2 ft, Lens Shape Beveled Square, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.