Shop All Recessed Troffer Lights
Lithonia Lighting
Decorative Fluorescent Fixtures, 120/277V
Mfr # LB 4 32 MVOLT GEB10IS
Zoro # G0902526
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Fixtures 28.0 W
- Lamp Watts 28
- Lamp Included No
- Height 3"
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LB 4 32 MVOLT GEB10IS
- Zoro # G0902526
- UPC # 784231163979
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 3" |
Nominal Width | 15 3/8 in |
Nominal Length | 4 ft |
Width | 15-3/8" |
Length | 48" |
Nominal Height | 3 in |
Overall Width | 15 1/2 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Beveled Square, Max. Fixture Wattage 128 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 1v776 replacement light bulb lamp (1V776 GRAINGER)
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Contractor Select GT 2 x 2 ft. Integrated LED 2200 Lumens 4000K Commercial Grade Recessed Troffer (2GTL2 A12 120 LP840)
- LITHONIA LIGHTING Volumetric Troffer, 2L, 2x2 (2VT8R 2 17 ADP BINP)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- Lithonia Lighting Recessed Troffer Lights