Shop All Strip Lights
This Product is Discontinued
Lithonia Lighting
Decorative Fl Fixtures, 3 Lamp, F32T8 (Discontinued)
Mfr # LB 3 32 MVOLT BILP
Zoro # G0408457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Linkable Up To Unlinkable
- Nominal Height 3 in
- Dimmable No
- Voltage 120/277V
- Mounting Surface or Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LB 3 32 MVOLT BILP
- Zoro # G0408457
- UPC # 745976271893
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Height | 3 in |
Nominal Width | 15 3/8 in |
Nominal Length | 4 ft |
Width | 15-3/8" |
Length | 48" |
Height | 3" |
Overall Length | 48 in |
Overall Height | 3 in |
Overall Width | 15 3/8 in |
Description
4 ft, Lens Shape Beveled Square, Max. Fixture Wattage 96 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.