Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Decorative Fl Fixtures, 2 Lamp, F17T8 (Discontinued)
Mfr # SB 2 17 MV
Zoro # G2115111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Wattage 17
- Housing Finish High Gloss, Baked White Enamel
- Voltage 120/277V
- IP Rating Not Rated
- Lamp Type T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SB 2 17 MV
- Zoro # G2115111
- UPC # 745975145188
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Length | 2 ft |
Width | 8-7/8" |
Nominal Width | 8 7/8 in |
Nominal Height | 2 7/8 in |
Length | 24" |
Height | 2-7/8" |
Overall Height | 2 5/8 in |
Overall Length | 24 in |
Overall Width | 8 5/8 in |
Description
2 ft, Lens Shape Straight Square, Max. Fixture Wattage 17 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.