Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Decorative Fixture, 2 Lamp, 32WT8,120-277 (Discontinued)
Mfr # AVSM 2 32 MDR DLS MVOLT GEB10IS
Zoro # G1247757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Finish White ABS/PC Blend
- Ballast Type Instant Start Electronic
- Lamp Quantity 2
- Width 12"
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # AVSM 2 32 MDR DLS MVOLT GEB10IS
- Zoro # G1247757
- UPC # 784231164211
- Country of Origin United States
- Category Recessed Troffer Lights
Dimensions
Width | 12" |
Nominal Width | 12 in |
Length | 48" |
Nominal Height | 4 3/8 in |
Height | 4-3/8" |
Nominal Length | 4 ft |
Overall Height | 4 3/8 in |
Overall Width | 12 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Curved, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, AVSM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.