Shop All LED Strip Lights
Lithonia Lighting
Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K
Mfr # MNSL L46 1LL MVOLT 40K 80CRI M6
Zoro # G910080670
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # MNSL L46 1LL MVOLT 40K 80CRI M6
- Zoro # G910080670
- UPC # 191723219845
- Country of Origin United States
- Category LED Strip Lights
Description
The 4 ft. LED Strip Light by Lithonia Lighting offers a traditional appearance while incorporating the latest LED technology. The diffuse polycarbonate lens provides smooth, linear illumination which is designed to resemble the classic look of a 1-Lamp fluorescent fixture. The LEDs provide an output of 2,500 Lumens for maximum energy efficiency. This strip light is ideal for commercial, retail, office, warehouse and display applications.Replaces up to 1-lamp 32-Watt T8 fluorescent fixtureIncluded LEDs provide 2,500 Lumens with a cool white temperature 4000K and 80 CRICompact-design channel and cover are formed from code-gauge cold-rolled steel and finished in high-gloss white enamelFixture may be surface or suspension mounted with appropriate mounting options sold separatelyAligner locks in place for easy continuous row mounting120-Volt to 277-Volt multi-volt LED driverShould be installed in applications between minus 40°F minus 40°C and 95°F 35°CSuitable for use in damp locationsENERGY STAR certified, code compliant CSA certified to US and Canadian safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG SECURITY Synthetic Leather Holster, Belt Loop, BK (TL-GDL2000)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- PROGRESS LIGHTING Mansard 1-Light Large Wall Lantern, 60 W, Black (P5815-31)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- Lithonia Lighting LED Strip Lights