Shop All LED Commercial Lights
Lithonia Lighting
Compact Wall Pack, 9200 lm
Mfr # WPX3 LED 50K MVOLT DDBXD M2
Zoro # G8275324
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 400W HPS/MH
- Voltage 120 to 277 V AC
- Color Temperature 5000K
- Lumens 9,200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WPX3 LED 50K MVOLT DDBXD M2
- Zoro # G8275324
- UPC # 193048870824
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 13 in |
Height | 9 1/2 in |
Depth | 5 1/2 in |
Details
Light Technology | LED |
LED Replacement For | 400W HPS/MH |
Voltage | 120 to 277 V AC |
Color Temperature | 5000K |
Lumens | 9,200 lm |
Color Rendering Index | 70 |
Rated Life | 100,000 hr |
Includes Lamp | Yes |
Light Distribution Shape | Type IV |
Item | Compact Wall Pack |
Fixture Sensor Type | No Sensor Included |
Fixture Housing Color | Bronze |
Warranty | 5 yr |
Standards | CSA Certified, IP66 |
IP Rating | 66 |
Fixture Wattage | 69 W |
Description
Compact Wall Pack, Lumens 9,200 lm, Fixture Wattage 69 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 400W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/2 in, Width 13 in, Depth 5 1/2 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, IP Rating 66, Standards CSA Certified, IP66, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl Sw 560L 9W (BPPL9)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. 10640 32 GEB (DPUFF)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 4Ft (STL4 48L EZ1 LP835)
- BEACON LED Canopy Light, 150W, 277V, 5000K, White (SRT2-100-5K7-5C-277-WHT-SCP-20F-WG)
- Lithonia Lighting LED Commercial Lights