Shop All LED Commercial Lights
Lithonia Lighting
Compact Wall Pack, 1550 lm
Mfr # WPX1 LED P1 50K MVOLT DDBXD M4
Zoro # G7805658
original price:
$184.99
5% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 100W HPS/MH
- Voltage 120 to 277 V AC
- Color Temperature 5000K
- Lumens 1,550 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WPX1 LED P1 50K MVOLT DDBXD M4
- Zoro # G7805658
- UPC # 194994017929
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Height | 8 1/8 in |
Width | 11 1/8 in |
Depth | 3 1/4 in |
Details
Light Technology | LED |
LED Replacement For | 100W HPS/MH |
Voltage | 120 to 277 V AC |
Color Temperature | 5000K |
Lumens | 1,550 lm |
Color Rendering Index | 70 |
Rated Life | 100,000 hr |
Item | Compact Wall Pack |
Fixture Wattage | 11 W |
Includes Lamp | Yes |
Fixture Sensor Type | No Sensor Included |
Light Distribution Shape | Type IV |
Warranty | 5 yr |
Standards | CSA Certified, IP66 |
Fixture Housing Color | Bronze |
IP Rating | 66 |
Description
Compact Wall Pack, Lumens 1,550 lm, Fixture Wattage 11 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 8 1/8 in, Width 11 1/8 in, Depth 3 1/4 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, IP Rating 66, Standards CSA Certified, IP66, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-H-P (KTEB-332-UV-IS-H-P)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- Lithonia Lighting LED Commercial Lights