Shop All LED Luminaires
Lithonia Lighting
Compact Wall Pack, 1227 lm
Mfr # WDGE1 LED P1 40K 80CRI VF MVOLT SRM
Zoro # G9264817
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lamp Yes
- IP Rating 66
- Width 9 in
- Lumens 1,227 lm
- Rated Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WDGE1 LED P1 40K 80CRI VF MVOLT SRM
- Zoro # G9264817
- UPC # 194994068068
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Width | 9 in |
Height | 8 in |
Depth | 5 1/2 in |
Details
Includes Lamp | Yes |
IP Rating | 66 |
Lumens | 1,227 lm |
Rated Life | 100,000 hr |
Fixture Housing Color | Bronze |
Item | Compact Wall Pack |
Color Rendering Index | 80 |
LED Replacement For | 75W HPS/MH |
Fixture Sensor Type | No Sensor Included |
Standards | CSA Certified, IP66 |
Light Technology | LED |
Warranty | 5 yr |
Light Distribution Shape | Type IV |
Lumens per Watt | 123 lm/W |
Voltage | 120 to 277 V AC |
Fixture Wattage | 10 W |
Color Temperature | 4000K |
Description
Compact Wall Pack, Lumens 1,227 lm, Fixture Wattage 10 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 75W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 8 in, Width 9 in, Depth 5 1/2 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, IP Rating 66, Lumens per Watt 123 lm/W, Standards CSA Certified, IP66, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- ILC Replacement for Philips Actinic BL Pl-l 36w/10/4p replacement light bulb lamp (ACTINIC BL PL-L 36W/10/4P PHILIPS)
- ILC Replacement For FULHAM NPY120232LT8 (NPY-120-232-LT8)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel 24"L x 24"W, 2500-4000 Lumen, 35-50K Switchable, White (CPX-2x2-ALO7-SWW7-M4)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel M2, 24"L x 48"W, 2500-4000 Lumen, 35-50K Switchable, Wht (CPX-2x4-ALO8-SWW7-M2)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X4-ALO6-SWW7-M2)
- CROUSE HINDS Champ Series Luminaire 137W 120/240/277V-AC Light Fixture (VMV11LDM1/UNV)
- Lithonia Lighting LED Luminaires