Shop All LED Light Bulbs
Lithonia Lighting
Compact Pro 12000 Lumen 5000K LED High B
Mfr # CPHB 12LM MVOLT 50K
Zoro # G710447376
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CPHB 12LM MVOLT 50K
- Zoro # G710447376
- UPC # 194994429548
- Country of Origin Mexico
- Category LED Light Bulbs
Details
Item | Compact Pro 12000 Lumen 5000K LED High B |
Description
Compact Pro 12000 Lumen 5000K LED High B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SOCKET ADAPTER INCNDSCNT (02005-000)
- ILC Replacement for Damar 09205b (09205B DAMAR)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 15000 Lumen 5000K LED High B (CPHB 15LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 30000 Lumen 5000K LED High B (CPHB 30LM MVOLT 50K)
- LITHONIA LIGHTING Compact Pro 24000 Lumen 5000K LED High B (CPHB 24LM MVOLT 50K)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- Lithonia Lighting LED Light Bulbs