Shop All Strip Lights
This Product is Discontinued
Lithonia Lighting
Channel Strip Flourescent Fixture, F96T8 (Discontinued)
Mfr # C 2 96T8 MVOLT GEB10IS
Zoro # G1340254
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Lamp Quantity 2
- IP Rating Not Rated
- Emergency Battery Backup No
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Housing Finish Thermaly Set White Polyester Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # C 2 96T8 MVOLT GEB10IS
- Zoro # G1340254
- UPC # 784231163993
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Length | 8 ft |
Nominal Width | 4 3/16 in |
Nominal Height | 2 7/8 in |
Overall Height | 2 in |
Overall Width | 4 3/8 in |
Overall Length | 96 in |
Description
8 ft, Lens Shape No Lens, Max. Fixture Wattage 118 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.