Shop All Strip Lights
Lithonia Lighting
Channel Strip Fixture, F15T8, 1 Lamp, 15W
Mfr # ZM 1 15T8 120 RE
Zoro # G4859626
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Linkable Up To Unlinkable
- Nominal Height 2 1/4 in
- Lamp Watts 15
- Ballast Type Pre Heat
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZM 1 15T8 120 RE
- Zoro # G4859626
- UPC # 784231231456
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Height | 2 1/4 in |
Nominal Width | 1 3/4 in |
Length | 18" |
Width | 1-3/4" |
Height | 2-1/4" |
Nominal Length | 18 in |
Description
18 in, Max. Fixture Wattage 15.0 W, Dimmable No, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- Lithonia Lighting Strip Lights