Shop All Battery Backup
Lithonia Lighting
Battery, Nickel Cadmium, 2.4V, 0.0012A/HR.
Mfr # ELB 2P41P2N
Zoro # G2534174
original price:
$78.68
20% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 1.2 mAh
- Height 1 1/2 in
- Width 3/4 in
- Depth 7/8 in
- Housing Material High Impact Poyysyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELB 2P41P2N
- Zoro # G2534174
- UPC # 745972890128
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 1 1/2 in |
Width | 3/4 in |
Depth | 7/8 in |
Overall Height | 1 1/2 in |
Dimensions | 1 1/2 in H, 1 in D, 3/4 in W, |
Overall Width | 3/4 in |
Overall Depth | 1 in |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1.2 mAh, Compatible with Series LQC, Recharge Time 72 hr, Voltage 2.4 V, AMP Terminal Type, 643813-2 Terminal Connection, Rated Life 7 yr, Black Housing Color, Compatible Grainger Part Number 1VCU9, Compatible Mfr. Model Number LQC 1 G EL N, Includes Wire Harness, Overall Depth 1 in, Overall Height 1 1/2 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- COOPER LIGHTING 5/6 Led Retrofit Baffle (LT560WH6930R-CA)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 14A/HR. (ELB 0614)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- Lithonia Lighting Battery Backup