Shop All Battery Backup
Lithonia Lighting
Battery, Nickel Cadmium, 1.2V, 1A/HR.
Mfr # ELB 1P201N
Zoro # G2204413
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 1,000 mAh
- Height 1 5/8 in
- Width 3/4 in
- Depth 3/4 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # ELB 1P201N
- Zoro # G2204413
- UPC # 784231156971
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 1 5/8 in |
Width | 3/4 in |
Depth | 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 3/4 in |
Dimensions | 1 3/4 in H, 3/4 in D, 3/4 in W, |
Overall Height | 1 3/4 in |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1 Ah, Compatible with Series LE, LQM, LX, Recharge Time 168 hr, Voltage 1.2 V, AMP Terminal Type, 643813-2 Terminal Connection, Rated Life 7 yr, Black Housing Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 12A/HR. (ELB 0612A)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1.2Ah (ELB 1P201NB)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- Lithonia Lighting Battery Backup