Shop All Battery Backup
Lithonia Lighting
Battery, Lead Calcium, 12V, 28A/HR.
Mfr # ELB 1228
Zoro # G2944855
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 28 Ah
- Height 6 1/8 in
- Width 7 3/4 in
- Depth 5 1/8 in
- Housing Material Steel and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELB 1228
- Zoro # G2944855
- UPC # 784231007082
- Country of Origin Viet Nam
- Category Battery Backup
Dimensions
Height | 6 1/8 in |
Width | 7 3/4 in |
Depth | 5 1/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 5 1/4 in |
Dimensions | 6 1/4 in H, 5 1/4 in D, 7 3/4 in W, |
Overall Height | 6 1/4 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 28 Ah, Compatible with Series ELT275, Recharge Time 168 hr, Voltage 12 V, Threaded Terminal Type, 1/4 in Post or Screw Terminal Connection, Rated Life 5 yr, Black Housing Color, Compatible Grainger Part Number 7D463, Compatible Mfr. Model Number ELT125, Includes Hardware, Overall Depth 5 1/4 in, Overall Height 6 1/4 in, Overall Width 7 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 0.0012A/HR. (ELB 2P41P2N)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- ELCO LIGHTING Backup Battery (KEM-P42)
- Lithonia Lighting Battery Backup