Lithonia Lighting

Ballast Housing, Open, High Bay, MH, 400 W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all HID Bay Light Fixtures

Key Features

  • Type High Bay Housings
  • Lamp Type MH
  • Lamp Watts 400 W
  • Fixture Wattage 400 W
  • Voltage 120 to 277
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 26 in
Width 22 3/8 in

Description

HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Electronic, Fixture Wattage 400 W, For Bulb Type Metal Halide, 277 V, For Max. Bulb Wattage 400 W, 120 V, Series TH, For Bulb Base Type Mogul, For Use With Open High Bay Opticals, Height 26 in, Width 22 3/8 in, Max. Ambient Temp. 104 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Pendant Splice Box, Socket Type Protected, Standards Certified to Canadian Standards and Codes, NOM Certified, UL Listed

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.