Shop All HID Bay Light Fixtures
Lithonia Lighting
Ballast Housing, MH, 1000W, 5-Tap, Mogul
Mfr # TE 1000M M TBV HSG
Zoro # G1307896
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Bay Housings
- Lamp Type MH
- Lamp Watts 1000
- Fixture Wattage 1080
- Voltage 120 to 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TE 1000M M TBV HSG
- Zoro # G1307896
- UPC # 784231004661
- Country of Origin Unknown
- Category HID Bay Light Fixtures
Dimensions
Height | 7" |
Width | 13-1/4" |
Description
HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Magnetic, Fixture Wattage 1,000 W, For Bulb Type Metal Halide, 480 V, For Max. Bulb Wattage 1,000 W, 120 V, For Min. Bulb Wattage 350 W, Series TE, For Bulb Base Type Mogul, For Use With Enclosed High Bay Opticals, Height 24 3/8 in, Width 23 in, Max. Ambient Temp. 149 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Pendant Splice Box, Number of Pieces 1, Socket Type Mogul
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- SATCO 30Watt LED Lamp, A25, 5000K, Medium Base, Non Dimmable, 120 Volts (S11467)
- SATCO 100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 400W600W MH (S33117)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- SATCO 6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 250W300W MH (S33113)
- Lithonia Lighting HID Bay Light Fixtures