Shop All HID Bay Light Fixtures
Lithonia Lighting
Ballast Housing, MH, 1000W, 5-Tap, EX-39
Mfr # TH 1000MP TBV HA HSG
Zoro # G0371131
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Bay Housings
- Lamp Type MH
- Lamp Watts 1000
- Fixture Wattage 1080
- Voltage 120 to 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TH 1000MP TBV HA HSG
- Zoro # G0371131
- UPC # 745972112299
- Country of Origin Unknown
- Category HID Bay Light Fixtures
Dimensions
Height | 7" |
Width | 13-1/4" |
Description
HID Ballast Housing, Ballast Start Type Probe Start, Ballast Type Magnetic, Fixture Wattage 1,080 W, For Bulb Type Metal Halide, 480 V, For Max. Bulb Wattage 1,000 W, 120 V, Series TH, For Bulb Base Type Mogul, For Use With Open High Bay Opticals, Height 25 in, Width 23 1/4 in, Max. Ambient Temp. 131 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Pendant Splice Box, Socket Type EX39 Mogul, Standards UL Listed, Housing Finish White Polyester Powder Paint, Housing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- SATCO 30Watt LED Lamp, A25, 5000K, Medium Base, Non Dimmable, 120 Volts (S11467)
- SATCO 100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 400W600W MH (S33117)
- SATCO 6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 250W300W MH (S33113)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- Lithonia Lighting HID Bay Light Fixtures