Shop All HID Bay Light Fixtures
This Product is Discontinued
Lithonia Lighting
Ballast, Enclosed, Low Bay, MH, 400 W (Discontinued)
Mfr # TX 400MP TB SCWA HSG
Zoro # G1166541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Low Bay Ballast Housings Standard
- Lamp Type MH
- Lamp Watts 400 W
- Fixture Wattage 400 W
- Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TX 400MP TB SCWA HSG
- Zoro # G1166541
- UPC # 745975200979
- Country of Origin Mexico
- Category HID Bay Light Fixtures
Dimensions
Height | 19 5/8 in |
Width | 16 3/4 in |
Description
HID Ballast Housing, Ballast Start Type Pulse Start, Ballast Type Electronic, Fixture Wattage 400 W, For Bulb Type Metal Halide, 277 V, For Max. Bulb Wattage 400 W, 120 V, For Min. Bulb Wattage 175 W, Series TX, For Bulb Base Type Mogul, For Use With Enclosed Low Bay Opticals, Height 19 5/8 in, Width 16 3/4 in, Max. Ambient Temp. 131 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Type Integral Splice Box, Number of Pieces 1, Socket Type Protected
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.