Shop All Site & Roadway Lighting
Lithonia Lighting
Area and Roadway Lighting Fixture, Pole
Mfr # RSX2 LED P6 50K R5 MVOLT RPA DDBXD
Zoro # G910874828
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Shape Type IV
- Color Rendering Index 70
- Lens Type Acrylic
- Description/Special Features Coupled with nLight(R) AIR Wireless Controls, RSX2 can Replace upto 400W Metal Halide
- Fixture Housing Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # RSX2 LED P6 50K R5 MVOLT RPA DDBXD
- Zoro # G910874828
- UPC # 193048257038
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 30 1/4 in |
Height | 7 1/4 in |
Width | 13 1/2 in |
Description
Area and Roadway Lighting Fixture, Mount Type Pole, Lumens 31,075 lm, Fixture Wattage 244 W, Light Distribution Shape Type IV, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277 V, Height 7 1/4 in, Width 13 1/2 in, Includes Lamp Yes, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- Lithonia Lighting Site & Roadway Lighting