Shop All Site & Roadway Lighting
Lithonia Lighting
Area and Roadway Lighting Fixture, Pole
Mfr # RSX1 LED P4 50K R5 MVOLT RPA DDBXD
Zoro # G310874817
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 133 W
- Fixture Length 22 3/4 in
- Lens Type Acrylic
- Color Temperature 5000K
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P4 50K R5 MVOLT RPA DDBXD
- Zoro # G310874817
- UPC # 193047479608
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 22 3/4 in |
Height | 7 1/4 in |
Width | 13 1/4 in |
Description
Area and Roadway Lighting Fixture, Mount Type Pole, Lumens 16,796 lm, Fixture Wattage 133 W, Light Distribution Shape Type IV, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277 V, Height 7 1/4 in, Width 13 1/4 in, Includes Lamp Yes, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- NITECORE NU07 LE 5-Color Rechargeable Signal Light for Helmet or Molle (NU07 LE)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- Lithonia Lighting Site & Roadway Lighting