Shop All Site & Roadway Lighting
Lithonia Lighting
Area and Roadway Lighting Fixture, Pole
Mfr # RSX1 LED P3 40K R3 MVOLT RPA DDBXD
Zoro # G210874870
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 1/4 in
- Fixture Wattage 109 W
- LED Replacement For 400W MH
- Description/Special Features Coupled with nLight(R) AIR Wireless Controls, RSX1 can Replace 70W to 400W Metal Halide Luminaires
- Lumens 14,023 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P3 40K R3 MVOLT RPA DDBXD
- Zoro # G210874870
- UPC # 193047526647
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 13 1/4 in |
Height | 7 1/4 in |
Fixture Length | 22 3/4 in |
Description
Area and Roadway Lighting Fixture, Mount Type Pole, Lumens 14,023 lm, Fixture Wattage 109 W, Light Distribution Shape Type III, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277 V, Height 7 1/4 in, Width 13 1/4 in, Includes Lamp Yes, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-LF)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- Lithonia Lighting Site & Roadway Lighting