Shop All Site & Roadway Lighting
Lithonia Lighting
Area and Roadway Lighting Fixture, Pole
Mfr # DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD
Zoro # G810874843
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Coupled with nLight(R) AIR Wireless Controls
- LED Replacement For 250W MH
- Rated Life 100,000 hr
- Fixture Housing Material Die-Cast Aluminum
- Color Rendering Index 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD
- Zoro # G810874843
- UPC # 196183830753
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 14 in |
Height | 7 3/4 in |
Fixture Length | 27 3/4 in |
Description
Area and Roadway Lighting Fixture, Mount Type Pole, Lumens 8,795 lm, Fixture Wattage 69 W, Light Distribution Shape Type III, LED Replacement For 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277 V, Height 7 3/4 in, Width 14 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- RADIANCE ROLLUP SHADE BAMB 36X72"" (3321236)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- Lithonia Lighting Site & Roadway Lighting