Shop All LED Outdoor Lighting
Lithonia Lighting
Area and Roadway Fixture, LED, 30663 lm
Mfr # RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD
Zoro # G2147627
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 400 to 1000W MH
- Housing Finish Dark Bronze
- Watts 244W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD
- Zoro # G2147627
- UPC # 00193047519670
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 30 1/4 in |
Fixture Height | 3 in |
Fixture Width | 13 1/2 in |
Height | 3 in |
Width | 13 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 30,663 lm, Fixture Wattage 244 W, Light Distribution Shape Type IV Wide, LED Replacement For 400 to 1000W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 in, Width 13 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 126 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- PURE GARDEN Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2 (50-LG1016)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- Lithonia Lighting LED Outdoor Lighting