Shop All LED Outdoor Lighting
Lithonia Lighting
Area and Roadway Fixture, LED, 16360 lm
Mfr # RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD
Zoro # G2147855
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 70 to 400W MH
- Housing Finish Dark Bronze
- Watts 133W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD
- Zoro # G2147855
- UPC # 00191848733059
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 22 3/4 in |
Fixture Height | 3 in |
Fixture Width | 13 1/4 in |
Width | 13 1/4 in |
Height | 3 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 16,360 lm, Fixture Wattage 133 W, Light Distribution Shape Type III Wide, LED Replacement For 70 to 400W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 in, Width 13 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 123 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- LITEZALL Nearly Invincible 3000 Lumen Lantern (LA-NI3KLAN-4)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- Lithonia Lighting LED Outdoor Lighting