Shop All LED Outdoor Lighting
Lithonia Lighting
Area and Roadway Fixture, LED, 14397 lm
Mfr # RSX1 LED P3 40K R5 MVOLT SPA DDBXD
Zoro # G2147819
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 70 to 400W MH
- Housing Finish Dark Bronze
- Watts 109W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # RSX1 LED P3 40K R5 MVOLT SPA DDBXD
- Zoro # G2147819
- UPC # 00193047536486
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 21 3/4 in |
Fixture Height | 3 in |
Fixture Width | 13 1/4 in |
Height | 3 in |
Width | 13 1/4 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 14,397 lm, Fixture Wattage 109 W, Light Distribution Shape Type V Wide, LED Replacement For 70 to 400W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3 in, Width 13 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 132 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4PSP32-LW-SC)
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- ELCO LIGHTING Outdoor LED Diecast Light with Emergency Battery Backup (EE91LBZ)
- Lithonia Lighting LED Outdoor Lighting