Shop All Job Site Lighting Parts
Lithonia Lighting
Aircraft Cable Hanging Kit, F/Z STRIP
Mfr # ZACVH M100
Zoro # G5985341
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low-Profile Z LED Strip Channel
- Color Black, Grey
- Warranty 1 yr
- Material Steel
- Description/Special Features 10 ft Air Craft Cable with in V in Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZACVH M100
- Zoro # G5985341
- UPC # 784231684313
- Country of Origin United States
- Category Job Site Lighting Parts
Dimensions
Nominal Length | 100 in |
Length | 100" |
Overall Width | 1/6 in |
Overall Length | 120 in |
Details
For Use With | Low-Profile Z LED Strip Channel |
Color | Black, Grey |
Warranty | 1 yr |
Material | Steel |
Description/Special Features | 10 ft Air Craft Cable with in V in Hook |
Standards | CSA Certified |
Item | Aircraft Cable Hanging Kit |
Sub-Category | Fixture Hanging and Mounting |
Includes | Aircraft Cable |
Primary Color | Silver |
Type | Z Strip Aircraft |
Finish | High Gloss Baked Enamel |
Description
Aircraft Cable Hanging Kit, For Use With Low-Profile Z LED Strip Channel, Overall Width 1/6 in, Overall Length 120 in, Includes Aircraft Cable, Material Steel, Finish High Gloss Baked Enamel, Color Black, Grey, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- MAKITA Light Bulb, 2/pk (192241-3)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- Lithonia Lighting Job Site Lighting Parts