Shop All Area Lights
This Product is Discontinued
Lithonia Lighting
ACUITY LITHONIA LED Area Light (Discontinued)
Mfr # TDD LED 2 50K 120 PER
Zoro # G8952237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 4,700 lm
- Voltage 120V AC
- Max. Fixture Wattage 41.0
- Mounting Pole, Wall
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TDD LED 2 50K 120 PER
- Zoro # G8952237
- UPC # 00190887149593
- Country of Origin Unknown
- Category Area Lights
Dimensions
Fixture Length | 11 1/2 in |
Fixture Height | 9 1/8 in |
Fixture Width | 9 1/2 in |
Length | 11 1/2 in |
Height | 9 1/4 in |
Width | 9 1/2 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Lumens 4,700 lm, Fixture Wattage 41 W, LED Replacement For 175W HPS/MH, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120V AC, Height 9 1/4 in, Width 9 1/2 in, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 115 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.