Shop All Emergency Lights
This Product is Discontinued
Lithonia Lighting
ACUITY LITHONIA 2 Krypton Lamps, Emergency Light (Discontinued)
Mfr # INDX618
Zoro # G2664383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 9.0
- Input Voltage 120/277
- Lighting Technology Krypton
- Output Voltage 6V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # INDX618
- Zoro # G2664383
- UPC # 784231181201
- Country of Origin Unknown
- Category Emergency Lights
Dimensions
Length | 11 1/2 in |
Width | 7 1/4 in |
Height | 16 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 9.0, Lighting Technology Krypton, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 18, Output Voltage 6V DC, Width 7 1/4 in, Length 11 1/2 in, Height 16 in
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.