Shop All Emergency Lights
This Product is Discontinued
Lithonia Lighting
ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (Discontinued)
Mfr # WLTU
Zoro # G5138296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 10.0 W
- Input Voltage 120V AC
- Output Voltage 6 V DC
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WLTU
- Zoro # G5138296
- UPC # 753573283065
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 14 in |
Width | 11 1/2 in |
Height | 13 1/2 in |
Overall Width | 11 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 13 1/2 in |
Overall Length | 14 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 10.0 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 14.4 W, Output Voltage 6 V DC, Width 11 1/2 in, Length 14 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.