Shop All Exit Signs with Lights
Lithonia Lighting
ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel
Mfr # LE S 1 G EL N SD
Zoro # G4522850
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33 in
- Height 7 13/16 in
- Voltage - Emergency Lighting and Exit Signs 120/277
- Emergency Illumination Time 90 min
- Green Certification or Other Recognition NEMA Premium(R) Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LE S 1 G EL N SD
- Zoro # G4522850
- UPC # 753573787303
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 33 in |
Height | 7 13/16 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 1/2 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 3/8 in |
Text Stroke Width | 3/4 in |
Overall Height | 7 7/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 1 3/4 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 (17-210-22)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- GLOBAL EQUIPMENT LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides (JEE2RWE)
- Lithonia Lighting Signs