Shop All Battery Backup
This Product is Discontinued
Lithonia Lighting
40 W, 500 lm Linear Fluorescent Battery Pack (Discontinued)
Mfr # EI500 M12
Zoro # G0625353
This Product is Discontinued
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 40
- Lamp Type - Fluorescent Lighting Battery Backup Systems T8, T12
- Initial Lumens - Emergency Lighting and Exit Signs 500
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 9-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EI500 M12
- Zoro # G0625353
- UPC # 745973432075
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 9-3/8" |
Width | 2 1/2 in |
Height | 1 in |
Length | 9 3/8 in |
Lamp Length Supported | 2 ft to 4 ft |
Description
Contractor Select, Electronic, Fluorescent Battery Pack, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, T12, T8 Ballast Bulb Type, Initial Lumens 500 lm, Steel Housing Material, 9 3/8 in Length, 2 1/2 in Width, 1 in Height, Low Profile, 90 min Emergency Illumination Time, 72 hr Recharge Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.