Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,480V, 25FT
Mfr # OC2 480 12/4G 25 M4
Zoro # G3064476
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 480V AC
- For Use With Open Ceiling Lighting Systems
- Description/Special Features Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground
- Length (In.) 300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OC2 480 12/4G 25 M4
- Zoro # G3064476
- UPC # 784231095690
- Country of Origin China
- Category HID Fixture Accessories
Dimensions
Length (In.) | 300 in |
Overall Length | 25 in |
Overall Height | 2 1/4 in |
Overall Width | 7/16 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 480V AC |
For Use With | Open Ceiling Lighting Systems |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground |
Standards | cULus listed, UL Listed |
Number of Conductors | 6 |
Description
For Use With Open Ceiling Lighting Systems, 25 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- MILWAUKEE TOOL M12 Spotlight, M12 XC4.0 Battery (2353-20, 48-11-2440)
- ELCO LIGHTING 5 Reflector Trim with Metal Splay" (EL521B)
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- Lithonia Lighting HID Fixture Accessories