Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,480V, 15FT
Mfr # OC2 480 12/2G 15 M5
Zoro # G2757702
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 480V AC
- For Use With Open Ceiling Lighting Systems
- Length (In.) 180 in
- Description/Special Features Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OC2 480 12/2G 15 M5
- Zoro # G2757702
- UPC # 784231091029
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 180 in |
Overall Width | 7/16 in |
Overall Length | 15 in |
Overall Height | 2 1/4 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 480V AC |
For Use With | Open Ceiling Lighting Systems |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground |
Standards | cULus listed, UL Listed |
Number of Conductors | 4 |
Description
For Use With Open Ceiling Lighting Systems, 15 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED R20 E26 SW 45W 3PK (R20DM/927CA/3)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-22.500)
- Lithonia Lighting HID Fixture Accessories