Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,277V, 31FT
Mfr # OC2 277 12/3G 31 M3
Zoro # G3299861
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 277V AC
- For Use With Open Ceiling Lighting Systems
- Description/Special Features Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground
- Standards cULus listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # OC2 277 12/3G 31 M3
- Zoro # G3299861
- UPC # 784231078983
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 372 in |
Overall Width | 7/16 in |
Overall Length | 31 in |
Overall Height | 2 1/4 in |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 277V AC |
For Use With | Open Ceiling Lighting Systems |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground |
Standards | cULus listed, UL Listed |
Number of Conductors | 5 |
Accessory Type | Modular Wiring |
Description
For Use With Open Ceiling Lighting Systems, 31 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 277V AC, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- WESTINGHOUSE 25 W G16.5 Globe Incandescent Bulb E26 (Medium) Warm White , 2PK (03229)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- Lithonia Lighting HID Fixture Accessories