Shop All HID Fixture Accessories
Lithonia Lighting
2-Port Cable, OnePassOC2,277V, 25FT
Mfr # OC2 277 12/3G 25 M4
Zoro # G3282343
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OC2
- Voltage 277V AC
- For Use With Open Ceiling Lighting Systems
- Description/Special Features Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground
- Length (In.) 300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OC2 277 12/3G 25 M4
- Zoro # G3282343
- UPC # 784231078976
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 300 in |
Overall Height | 2 1/4 in |
Overall Width | 7/16 in |
Overall Length | 25 ft |
Details
Item | 2-Port Cable |
Type | Reloc, OnePass OC2 |
Voltage | 277V AC |
For Use With | Open Ceiling Lighting Systems |
Description/Special Features | Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground |
Standards | cULus listed, UL Listed |
Number of Conductors | 5 |
Accessory Type | Modular Wiring |
Description
For Use With Open Ceiling Lighting Systems, 25 ft Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 277V AC, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- ILC Replacement for Philips Sox35 replacement light bulb lamp (SOX35 PHILIPS)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- Lithonia Lighting HID Fixture Accessories