Shop All Security & Flood Lights
Lithonia Lighting
2-Lamp Outdoor White Flood Light
Mfr # OFTH 300PR 120 WH M12
Zoro # G110034862
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # OFTH 300PR 120 WH M12
- Zoro # G110034862
- UPC # 745973923306
- Country of Origin United States
- Category Security & Flood Lights
Description
The Lithonia Lighting 2-Lamp Outdoor Floodlight has a sturdy, weather-resistant cast-aluminum housing and twin adjustable heads. Ideal for walkways, patios, and play areas creating an inviting exterior space as well as providing safety and security. It has a white finish and is designed to connect easily to the junction box. Eave or wall-mount only.Weather-resistant aluminum housing and white finishAdjustable lamp heads for directional lightingDesigned for ease of installationUses 2 outdoor-rated, incandescent PAR lamps sold separatelyUL ListedTool-free adjustable heads for up/down and side-to-side aiming which allows for light to be focused in two directions and is perfect for mounting on the corner of structuresDesigned for easy mounting to junction box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- LIGHT EFFICIENT DESIGN LED Work Light, 100W, w/35 ft., Power Cord (LED-9010-50K)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- Lithonia Lighting Security & Flood Lights