Shop All Headlamps
Litezall
Swype Rechargeable Motion Activated Headlamp
Mfr # LA-SNSBMCB-8/24
Zoro # G705979981
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Rechargeable Headlamp |
Includes | USB Charging Cable |
Description
120 Max Lumens
Motion Activated or Push Button Modes
Rechargeable (Charging Cable Included)
6 Light Modes Including High Beam, Low Beam, High Flood, High Beam and Flood, Solid Red and Flashing Red
Head Lamp Tilts Down up to 60 Degrees
Comfortable, Adjustable Head Strap Fits Over Hoods, Caps and Hard Hats
900 mAh Rechargeable Battery
Motion Activated or Push Button Modes
Rechargeable (Charging Cable Included)
6 Light Modes Including High Beam, Low Beam, High Flood, High Beam and Flood, Solid Red and Flashing Red
Head Lamp Tilts Down up to 60 Degrees
Comfortable, Adjustable Head Strap Fits Over Hoods, Caps and Hard Hats
900 mAh Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- LITEZALL 120 Lumen Mini Headlamp (LA-HLMINIx2-12)
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- Litezall Headlamps