Shop All Handheld Work Lights
Litezall
Rechargeable Wand Work Light
Mfr # LA-RCHCBWND-6/12
Zoro # G408589074
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Rechargeable Yes
- Length 1 in
- Color Black / Green
- Weight with Batteries 0.303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-RCHCBWND-6/12
- Zoro # G408589074
- UPC # 811446026093
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 1 in |
Height | 11.25 in |
Width | 1.5 in |
Details
Item | Work Light |
Flashlight Body Material | Plastic |
Rechargeable | Yes |
Color | Black / Green |
Weight with Batteries | 0.303 |
Description
- •Rechargeable (USC-C Charging Cable Included)
- •18650 1800 mAh 3.7v Lithium-Ion Battery
- •2 Lights in One - Work Light and Flashlight
- •900 Lumen Wide Beam Light (2.5 Hr. Runtime and 167' Light Throw)
- •85 Lumen Flashlight (5 Hr. Runtime)
- •4.5 Hr. Charging Time
- •Slim Design is Easy To Hold
- •Mounting Options Include Strong Built-in Magnets and Integrated Metal Fold Away Hanging Hook
- •Available in Black with Green or Gray Accents
- •Made of Durable Rubber Coated Plastic
- •Measures 11.25" Long x 1.5" Wide x 1" Deep
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- THOMAS Recessed Matte White (TR18W)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60543)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- LITEZALL Task Light with UV Flashlight (LA-TSKUV-8)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- Litezall Handheld Work Lights