Shop All Spot Lights
Litezall
Rechargeable Pathfinder Spot Light
Mfr # LA-SPOTSM-4/8
Zoro # G005979971
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Motion Activated
- Lumens 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-SPOTSM-4/8
- Zoro # G005979971
- UPC # 811446025386
- Country of Origin China
- Category Spot Lights
Details
Item | Rechargeable Pathfinder Spot Light |
Features | Motion Activated |
Lumens | 1500 |
Description
Rechargeable
Front and Rear Lights (May Be Operated Together)
Front 1500 and 500 Lumens. Rear 160, 80 and 40 Lumens Plus red and Blue Flashing. (All Lumens ratings are Max Lumens)
Front Spot Distance 1640'
Power Bank Charges Your Smartphone
Water Resistant IP55 Rating
Stand Mode, Lantern Mode and Spotlight Mode
Stand Swivels Up to 60 Degrees
Carry Handle Swivels 90 Degrees to Spotlight Handle
Integrated Hanging Loop
Front and Rear Lights (May Be Operated Together)
Front 1500 and 500 Lumens. Rear 160, 80 and 40 Lumens Plus red and Blue Flashing. (All Lumens ratings are Max Lumens)
Front Spot Distance 1640'
Power Bank Charges Your Smartphone
Water Resistant IP55 Rating
Stand Mode, Lantern Mode and Spotlight Mode
Stand Swivels Up to 60 Degrees
Carry Handle Swivels 90 Degrees to Spotlight Handle
Integrated Hanging Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- ILC Replacement for Light Bulb / Lamp G4 12V 20W replacement light bulb lamp (G4 12V 20W LIGHT BULB / LAMP)
- SIGNIFY EvoKit Emergency Battery Backup, 14 in.L (EVOKIT 503441 (LEDEMERGENCY BATTERY KIT))
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- PRINCETON TEC Industrial Spotlight, LED, Black (S722-BK)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- NEBO Waterproof, Impact-Resistant 1/4 Mile Light Beam Spot Light (NEB-SPT-1005)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- Litezall Spot Lights