Shop All Handheld Flashlights
Litezall
Nearly Invincible 4000 Lumen Tactical Flashlight
Mfr # LA-4KFLDNI-6/12
Zoro # G405979977
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Batteries
- Lumens 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litezall
- MFR # LA-4KFLDNI-6/12
- Zoro # G405979977
- UPC # 811446024952
- Country of Origin China
- Category Handheld Flashlights
Details
Includes | Batteries |
Item | Tactical Flashlight |
Lumens | 4000 |
Description
4000 Lumens (2 Hour Runtime) and 2300 Lumens (4 Hour Runtime)
Adjustable Focus Beam
Aerospace Aluminum Construction with Rubber Coated Head and Base
9M Drop Tested
IPX4 Water Resistant
Powered by 9 AA Batteries (Included)
Adjustable Focus Beam
Aerospace Aluminum Construction with Rubber Coated Head and Base
9M Drop Tested
IPX4 Water Resistant
Powered by 9 AA Batteries (Included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hayward Pool Products 250 Watt Hallogen Replacement Bulb replacement light bulb lamp (250 WATT HALLOGEN REPLACEMENT BULB HAYWARD POOL P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- ILC Replacement For SATCO S9220 (S9220)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- LITEZALL 280 Lumen Tactical Flashlight and Pocket Knife Combo (LA-280+KNF-6/24)
- LITEZALL 300 Lumen Tactical Flashlight (LA-300FL-6/24)
- LITEZALL 120 Lumen Tactical Flashlight (LA-120FL-8/24)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- COAST Coast CST-21519 Rechargeable Focusing Penlight; Green (CST-21519)
- LARSON ELECTRONICS Larson Electronics HL-85-3W1-IR-730NM 3 watt Infrared LED Handheld Pistol Grip Spotlight with 16 ft. Coil Cord; 730 nm (HL-85-3W1-IR-730NM)
- Litezall Handheld Flashlights