Shop All Mini and Specialty Flashlights
Litezall
Mini Rechargeable Task Light Flashlight
Mfr # LA-RCHFL-8/24
Zoro # G005979988
product price: $5.99
/ea
Sold in multiples of 8 for $47.92
$47.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Length 1"
- Height 3.5"
- Width 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-RCHFL-8/24
- Zoro # G005979988
- UPC # 811446024556
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1" |
Height | 3.5" |
Width | 1" |
Details
Body Color | Black |
Item | Mini Rechargeable Flashlight |
Material | Aluminum |
Description
Rechargeable (Charging Cable Included)
2 Flashlight Brightness Modes (Up to 2 Hour Run-time)
Strobe Flashlight Mode
1 Worklight Mode (Up to 3.5 Hour Run-time)
Push/Pull Focus Beam
Lanyard (Removable)
Weather Resistant
2 Flashlight Brightness Modes (Up to 2 Hour Run-time)
Strobe Flashlight Mode
1 Worklight Mode (Up to 3.5 Hour Run-time)
Push/Pull Focus Beam
Lanyard (Removable)
Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- MAXIM Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce (12211FIOI)
- LITEZALL 100 Lumen All Weather Rubber Coated Flashlight (LA-COB14RBR-16/64)
- LITEZALL The COBFOB Tactical Keychain Light (LA-COBFOB-8/16)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- LITEZALL Glow In the Dark Flashlight, 2PK (LA-GIDx2-12/24)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- LITEZALL Bask Solar Powered Flashlight (LA-SLRTORCH-6/24)
- PRIME-LINE EverBrite LED Book Light, 8 Lumen, Plastic Construction, Clamp-On Base 1 Set (E101022)
- Litezall Mini and Specialty Flashlights