Shop All Rechargeable Flashlights
Litezall
Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens
Mfr # K-1KMAGHL-6/12
Zoro # G708589088
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Weight 0.24 lbs
- Material Plastic
- Length 3.5 in
- Color Black / Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # K-1KMAGHL-6/12
- Zoro # G708589088
- UPC # 811446025836
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 1.5 in |
Length | 3.5 in |
Overall Height | 1.25 in |
Details
Weight | 0.24 lbs |
Item | Headlamp |
Material | Plastic |
Color | Black / Green |
Rechargeable | Yes |
Features | Magnetic Charging |
Maximum Brightness | 1000 |
Description
- •Rechargeable (Magnetic Charging Cable included)
- •800 mAh 3.7v Battery (Replaceable)
- •1100, 550 and 44 Lumen White Light Modes
- •190 ft. Light Throw (At 1100 Lumens)
- •Solid Red and Solid Green Light Modes
- •Manual and Automatic Safety Lockout to Prevent Accidental Operation
- •Light Swivels 180 Degrees
- •Light is Removable from Head Strap
- •Powerful Magnet Supports the Light Section at Any Angle
- •Fully Adjustable Head Strap
- •Made of Aerospace Grade Aluminum
- •Measures 3.5" W x 1" H x 1" D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- BAYCO $LED PENLIGHT I.S. 30 LUMENS (BYXPP-5410G)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable (LR23761-1PK)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- LITEZALL Thin Rechargeable 1000 Lumen Tactical Flashlight (LA-1KTHN-6/12)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- Litezall Rechargeable Flashlights