Shop All Mini and Specialty Flashlights
Litezall
Glow In the Dark LED Pocket Flashlight with COB LED
Mfr # LA-COBSFTGLW-16/64
Zoro # G305980035
product price: $3.59
/ea
Sold in multiples of 16 for $57.44
$57.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Orange, Lime Green, Pink & Blue
- Length 1"
- Material Aluminum
- Height 3.50"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-COBSFTGLW-16/64
- Zoro # G305980035
- UPC # 811446021432
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1" |
Height | 3.50" |
Width | 1" |
Details
Body Color | Orange, Lime Green, Pink & Blue |
Material | Aluminum |
Bulb Technology | LED |
Item | Glow In the Dark Flashlight |
Description
Super Bright, Energy Efficient COB LED
Up to 100 Lumens
Available in 4 fun Colors: Orange, Lime Green, Pink and Blue
Compact & Portable
3 x AAA Batteries Included
Measures 3.5" Long x 1" Diameter
Up to 100 Lumens
Available in 4 fun Colors: Orange, Lime Green, Pink and Blue
Compact & Portable
3 x AAA Batteries Included
Measures 3.5" Long x 1" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- ILC Replacement for Advance R-2s40-tp-mc (R-2S40-TP-MC ADVANCE)
- LITEZALL Mini Rechargeable Task Light Flashlight (LA-RCHFL-8/24)
- LITEZALL The COBFOB Tactical Keychain Light (LA-COBFOB-8/16)
- LITEZALL Aluminum Pocket Flashlight (LA-COBFTHNX6-6/12)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- MILWAUKEE TOOL MILWAUKEE Penlight (2105)
- Litezall Mini and Specialty Flashlights