Shop All Handheld Work Lights
Litezall
COB LED Blip Compact Work Light, 4PK
Mfr # LA-BLIPx4-12
Zoro # G005980021
product price: $14.99
/pk 4, $3.75/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 100
- Includes Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-BLIPx4-12
- Zoro # G005980021
- UPC # 811446024341
- Country of Origin China
- Category Handheld Work Lights
Details
Item | Work Light |
Lighting Technology | LED |
Lumens | 100 |
Includes | Batteries |
Description
4 Pack
100 Lumens of COB LED Light
2 Brightness Modes Plus Emergency Strobe
Pocket Clip
Magnet
Packs Anywhere
Uses 3 AAA Batteries (Included)
6.7"L x 1.1"W x 1.1"D
100 Lumens of COB LED Light
2 Brightness Modes Plus Emergency Strobe
Pocket Clip
Magnet
Packs Anywhere
Uses 3 AAA Batteries (Included)
6.7"L x 1.1"W x 1.1"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- STRAITS LED Slim Adjustable Wall Pack-12W-100/277V-5000 Kelvin (34180204)
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- LITEZALL Jumbo Wireles COB LED Light Bar (LA-JMBCOBCAB-10/20)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- LITEZALL Task Light with UV Flashlight (LA-TSKUV-8)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- Litezall Handheld Work Lights